Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 22 # of Teeth
Mfr # 35BS22H X 1
Zoro # G7867895
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 22
- Bore Dia. - Sprockets 1 Inch
- Outside Dia. 2.758 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth 80BS10H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 27 # of Teeth 50BS27H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth 40BS30H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth 60BS13H X 1 1/4
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 3/4in 60BTL18H
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth 60BS15H X 1 5/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 18 # of Teeth 50B18H X 5/8 MPB
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 7.175 in 60BTL30H
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 22 # of Teeth 60BS22H X 1
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth 60BTL21
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth 80BS14H X 1 1/2
- Tritan Chain Sprockets