Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 40BS10H X 1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.66 /ea

Order in multiples of 2

  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 1/2 in
See full product details
Orders over $75 ship free.
Total: $19.32

Tritan #40BS10H X 1/2 Specifications

  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 1/2 in
  • Outside Dia.: 1.84 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Length through Bore: 0.875 in
  • Item: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 1.618 in
  • Agency Compliance: American National Standards Institute (ANSI)
  • Sprocket Hub Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 10, Fixed Bore, Bore Dia. - Sprockets 1/2 in, Outside Dia. 1.84 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.618 in, Type B, Length through Bore 0.875 in, American National Standards Institute (ANSI)

Reviews of Tritan #40BS10H X 1/2