Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 40BS33H X 1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.35
  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 33
  • Bore Dia. - Sprockets: 1 in
See full product details
Orders over $75 ship free.
Total: $64.35

Tritan #40BS33H X 1 Specifications

  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 33
  • Bore Dia. - Sprockets: 1 in
  • Outside Dia.: 5.54 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Bore Type: Fixed Bore
  • Length through Bore: 1.0 in
  • Item: Roller Chain Sprocket
  • Pitch Dia.: 5.26 in
  • Sprocket Hub Type: Type B
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 33, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 5.54 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 5.26 in, Type B, Length through Bore 1.0 in, American National Standards Institute (ANSI)

Reviews of Tritan #40BS33H X 1