Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 41A21H X 5/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.47
  • Industry Chain Size: 41
  • Number of Teeth - Sprockets: 21
  • Bore Dia. - Sprockets: 5/8 in
See full product details
Orders over $75 ship free.
Total: $16.47

Tritan #41A21H X 5/8 Specifications

  • Industry Chain Size: 41
  • Number of Teeth - Sprockets: 21
  • Bore Dia. - Sprockets: 5/8 in
  • Outside Dia.: 3.62 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 3.355 in
  • Sprocket Bore Type: Plain Bore
  • Item: Roller Chain Sprocket
  • Max. Bore - Sprockets: 1 7/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 41, Number of Teeth - Sprockets 21, Plain Bore, Bore Dia. - Sprockets 5/8 in, Outside Dia. 3.62 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 1 7/8 in, Pitch Dia. 3.355 in, American National Standards Institute (ANSI)

Reviews of Tritan #41A21H X 5/8