Tritan
Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 30 # of Teeth
Mfr # 41A30H X 5/8
Zoro # G7870537
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 5/8 Inch
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth 60BS14H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth 40BS40 X 1
- TRITAN Sprocket , 40 Chain Size, 24 # of Teeth 40SH24H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth 80BS11H X 1 5/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth 50BS32H X 3/4
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth 35A60 X 5/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 36 # of Teeth 50A36 X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D50 Chain Size, 16 # of Teeth D50BS16H X 1
- TRITAN Sprocket, Double, 1/2-in. Pitch, 22 Hardened Teeth, 1-in. Finished Bore with Keyway & Set Screws D40BS22H X 1
- MARTIN SPROCKET & GEAR Spk Roller B, 50B96 50B96
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth 50B14
- Tritan Chain Sprockets