Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Roller Chain Sprocket

  • Zoro #: G7874728
  • Mfr #: 41BS18H X 3/4
Tap to zoom
Hover or click to zoom
$14.34
  • Industry Chain Size: 41
  • Number of Teeth - Sprockets: 18
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.

Tritan #41BS18H X 3/4 Specifications

  • Zoro #: G7874728
  • Mfr #: 41BS18H X 3/4
  • Industry Chain Size: 41
  • Number of Teeth - Sprockets: 18
  • Bore Dia. - Sprockets: 3/4 in
  • Outside Dia.: 3.14 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item: Roller Chain Sprocket
  • Length through Bore: 1.0 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Pitch Dia.: 2.879 in
  • Sprocket Hub Type: Type B
  • Agency Compliance: American National Standards Institute (ANSI)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 41, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 3.14 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 2.879 in, Type B, Length through Bore 1.0 in, American National Standards Institute (ANSI)

Reviews of Tritan #41BS18H X 3/4