Tritan
Roller Chain Sprocket
- Zoro #: G7873032
- Mfr #: 50A27H X 3/4
Tap to zoom
Hover or click to zoom
$22.89
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 27
- Bore Dia. - Sprockets: 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.89
Tritan #50A27H X 3/4 Specifications
- Zoro #: G7873032
- Mfr #: 50A27H X 3/4
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 27
- Bore Dia. - Sprockets: 3/4 in
- Outside Dia.: 5.72 in
- Number of Chain Rows: Single
- Material - Sprockets: Steel
- Pitch Dia.: 5.384 in
- Max. Bore - Sprockets: 2 in
- Sprocket Bore Type: Plain Bore
- Agency Compliance: American National Standards Institute (ANSI)
- Item: Roller Chain Sprocket
- Item - Roller Chain Sprockets: Roller Chain Sprocket
- Country of Origin (subject to change): China
Description
Roller Chain Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 27, Plain Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 5.72 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 in, Pitch Dia. 5.384 in, American National Standards Institute (ANSI)