Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 50BS09H X 5/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.04
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 9
  • Bore Dia. - Sprockets: 5/8 in
See full product details
Orders over $75 ship free.
Total: $15.04

Tritan #50BS09H X 5/8 Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 9
  • Bore Dia. - Sprockets: 5/8 in
  • Outside Dia.: 2.09 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item: Roller Chain Sprocket
  • Pitch Dia.: 1.827 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Length through Bore: 1.0 in
  • Sprocket Hub Type: Type B
  • Agency Compliance: American National Standards Institute (ANSI)
  • Sprocket Bore Type: Fixed Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 9, Fixed Bore, Bore Dia. - Sprockets 5/8 in, Outside Dia. 2.09 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.827 in, Type B, Length through Bore 1.0 in, American National Standards Institute (ANSI)

Reviews of Tritan #50BS09H X 5/8