Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth
Mfr # 50BS15H X 1 1/8
Zoro # G7867457
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 1/8 Inch
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth 80BS12H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth 41BS10H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth 40BS16H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 21 # of Teeth 08BS21H X 25
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth 25B30H X 3/8 MPB
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 12 # of Teeth 120B12H X 1 1/4 MPB
- TRITAN Sprocket, 1 1/2-in. Pitch, 19 Hardened Teeth, Taper Bushed 120BTL19H
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 24 # of Teeth 35BS24H X 1/2
- TRITAN Sprocket, 1 1/4-in. Pitch, 38 Teeth, 2-in. Finished Bore with Keyway & Set Screws 100BS38 X 2
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 3/4in 60SH14H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth 35BS12H X 5/8
- Tritan Chains & Chain Sprockets