Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 50BS32H X 1 3/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.63
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 32
  • Bore Dia. - Sprockets: 1 3/4 in
See full product details
Orders over $75 ship free.
Total: $51.63

Tritan #50BS32H X 1 3/4 Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 32
  • Bore Dia. - Sprockets: 1 3/4 in
  • Outside Dia.: 6.72 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Bore Type: Fixed Bore
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Item: Roller Chain Sprocket
  • Pitch Dia.: 6.376 in
  • Agency Compliance: American National Standards Institute (ANSI)
  • Sprocket Hub Type: Type B
  • Length through Bore: 1.25 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1 3/4 in, Outside Dia. 6.72 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 6.376 in, Type B, Length through Bore 1.25 in, American National Standards Institute (ANSI)

Reviews of Tritan #50BS32H X 1 3/4