Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 50BS45 X 1 1/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.27
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 45
  • Bore Dia. - Sprockets: 1 1/4 in
See full product details
This item ships free.
Total: $165.27

Tritan #50BS45 X 1 1/4 Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 45
  • Bore Dia. - Sprockets: 1 1/4 in
  • Outside Dia.: 9.31 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Bore Type: Fixed Bore
  • Agency Compliance: American National Standards Institute (ANSI)
  • Length through Bore: 1.25 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 8.96 in
  • Item: Roller Chain Sprocket
  • Sprocket Hub Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 45, Fixed Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 9.31 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 8.96 in, Type B, Length through Bore 1.25 in, American National Standards Institute (ANSI)

Reviews of Tritan #50BS45 X 1 1/4