Tritan
Roller Chain Sprocket
- Zoro #: G7871142
- Mfr #: 60A17H X 3/4
Tap to zoom
Hover or click to zoom
$16.19
- Industry Chain Size: 60
- Number of Teeth - Sprockets: 17
- Bore Dia. - Sprockets: 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.19
Tritan #60A17H X 3/4 Specifications
- Zoro #: G7871142
- Mfr #: 60A17H X 3/4
- Industry Chain Size: 60
- Number of Teeth - Sprockets: 17
- Bore Dia. - Sprockets: 3/4 in
- Outside Dia.: 4.46 in
- Number of Chain Rows: Single
- Material - Sprockets: Steel
- Pitch Dia.: 4.082 in
- Agency Compliance: American National Standards Institute (ANSI)
- Sprocket Bore Type: Plain Bore
- Item - Roller Chain Sprockets: Roller Chain Sprocket
- Item: Roller Chain Sprocket
- Max. Bore - Sprockets: 2 1/4 in
- Country of Origin (subject to change): China
Description
Roller Chain Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 17, Plain Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 4.46 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 1/4 in, Pitch Dia. 4.082 in, American National Standards Institute (ANSI)