Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 60BS15H X 1 5/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.70
  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 1 5/8 in
See full product details
Orders over $75 ship free.
Total: $30.70

Tritan #60BS15H X 1 5/8 Specifications

  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 1 5/8 in
  • Outside Dia.: 3.98 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Hub Type: Type B
  • Item: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Pitch Dia.: 3.608 in
  • Length through Bore: 1.25 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1 5/8 in, Outside Dia. 3.98 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 3.608 in, Type B, Length through Bore 1.25 in, American National Standards Institute (ANSI)

Reviews of Tritan #60BS15H X 1 5/8