Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket 80A15H X 3/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.70
  • Industry Chain Size: 80
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.
Total: $33.70

Tritan #80A15H X 3/4 Specifications

  • Industry Chain Size: 80
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 3/4 in
  • Outside Dia.: 5.3 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item: Roller Chain Sprocket
  • Max. Bore - Sprockets: 2 1/2 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Pitch Dia.: 4.81 in
  • Sprocket Bore Type: Plain Bore
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 15, Plain Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 5.3 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 1/2 in, Pitch Dia. 4.81 in, American National Standards Institute (ANSI)

Reviews of Tritan #80A15H X 3/4