Tritan
Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 25 # of Teeth
Mfr # 80A25 X 1
Zoro # G7875455
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 1 Inch
- Outside Dia. 9 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 15 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws 08BS15H X 14
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 11 # of Teeth 50BS11H X 7/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth 50BS15H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth 80BS14H X 1 15/16
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth 35B10H X 3/8 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 80BS12H X 1 1/4
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws 06BS25H X 25
- TRITAN Sprocket, Double, 3/4-in. Pitch, 36 Teeth, 1-in. Plain Bore D60B36 X 1 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 19 # of Teeth 50BS19H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 13 # of Teeth 40BS13H X 7/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth 50BS24H X 1 1/4
- Tritan Chains & Chain Sprockets