Skip to Main Content
customer-service Help
Tritan

Roller Chain Sprocket

Tritan Roller Chain Sprocket D40BS19H X 1 1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.82
  • Industry Chain Size: 40-2
  • Number of Teeth - Sprockets: 19
  • Bore Dia. - Sprockets: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $41.82

Tritan #D40BS19H X 1 1/2 Specifications

  • Industry Chain Size: 40-2
  • Number of Teeth - Sprockets: 19
  • Bore Dia. - Sprockets: 1 1/2 in
  • Outside Dia.: 3.3 in
  • Number of Chain Rows: Double
  • Material - Sprockets: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Length through Bore: 1.5 in
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item: Roller Chain Sprocket
  • Pitch Dia.: 3.038 in
  • Sprocket Bore Type: Fixed Bore
  • Sprocket Hub Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size D40, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1 1/2 in, Outside Dia. 3.3 in, Double Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 3.038 in, Type B, Length through Bore 1.5 in, American National Standards Institute (ANSI)

Reviews of Tritan #D40BS19H X 1 1/2