Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 30 # of Teeth
Mfr # D40BS30 X 1
Zoro # G7866793
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40-2
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 1 Inch
- Outside Dia. 5 in
- Number of Chain Rows Double
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 17 # of Teeth 35BS17H X 5/8
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth 40B16H X 5/8 MPB
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 11 # of Teeth 40BS11H X 7/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth 40BS35H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 80BS12H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth 60BS15H X 1 5/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 35 # of Teeth 40BS35H X 3/4
- TRITAN Sprocket, 1 1/4-in. Pitch, 13 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws 100BS13H X 2
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 23 # of Teeth 50B23H X 3/4 MPB
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth 35A60 X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth 50BS18H X 1 1/2
- Tritan Chains & Chain Sprockets