Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Roller Chain Sprocket

  • Zoro #: G7874396
  • Mfr #: D50BS13H X 1 1/4
$62.62
  • Industry Chain Size: D50
  • Number of Teeth - Sprockets: 13
  • Bore Dia. - Sprockets: 1 1/4 in
See full product details
Orders over $75 ship free.

Tritan #D50BS13H X 1 1/4 Specifications

  • Zoro #: G7874396
  • Mfr #: D50BS13H X 1 1/4
  • Industry Chain Size: D50
  • Number of Teeth - Sprockets: 13
  • Bore Dia. - Sprockets: 1 1/4 in
  • Outside Dia.: 2.91 in
  • Number of Chain Rows: Double
  • Material - Sprockets: Steel
  • Pitch Dia.: 2.612 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item: Roller Chain Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Length through Bore: 1.75 in
  • Sprocket Hub Type: Type B
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size D50, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 2.91 in, Double Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 2.612 in, Type B, Length through Bore 1.75 in, American National Standards Institute (ANSI)

Reviews of Tritan #D50BS13H X 1 1/4