Skip to Main Content
customer-service Help

Roller Chain Sprocket

  • Zoro #: G7876688
  • Mfr #: D60BS14H X 1 3/8
Tritan Roller Chain Sprocket D60BS14H X 1 3/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.88
  • Industry Chain Size: D60
  • Number of Teeth - Sprockets: 14
  • Bore Dia. - Sprockets: 1 3/8 in
See full product details
Orders over $75 ship free.

Tritan #D60BS14H X 1 3/8 Specifications

  • Zoro #: G7876688
  • Mfr #: D60BS14H X 1 3/8
  • Industry Chain Size: D60
  • Number of Teeth - Sprockets: 14
  • Bore Dia. - Sprockets: 1 3/8 in
  • Outside Dia.: 3.74 in
  • Number of Chain Rows: Double
  • Material - Sprockets: Steel
  • Agency Compliance: American National Standards Institute (ANSI)
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 3.371 in
  • Sprocket Bore Type: Fixed Bore
  • Sprocket Hub Type: Type B
  • Length through Bore: 2.125 in
  • Item: Roller Chain Sprocket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Roller Chain Sprocket, Industry Chain Size D60, Number of Teeth - Sprockets 14, Fixed Bore, Bore Dia. - Sprockets 1 3/8 in, Outside Dia. 3.74 in, Double Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 3.371 in, Type B, Length through Bore 2.125 in, American National Standards Institute (ANSI)

Reviews of Tritan #D60BS14H X 1 3/8