Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 100 Chain Size, 1 Bore Dia., 10 # of Teeth

  • Zoro #: G0027399
  • Mfr #: 100BS10H X 1

$38.79

  • Sprocket Bore Type: Fixed Bore
  • Material - Sprockets: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #100BS10H X 1 Specifications

  • Zoro #: G0027399
  • Mfr #: 100BS10H X 1
Sprocket Bore Type: Fixed Bore Material - Sprockets: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-7/8
Set Screw Dia. (In.): 5/16 Bore Dia. (In.): 1
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth: 10
Outside Dia. (In.): 4.606 Outside Dia.: 4.606"
Number of Chain Rows: Single Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 1.250 Number of Teeth - Sprockets: 10
Bore Dia. - Sprockets: 1" Pitch Dia.: 1.250"
Sprocket Hub Type: Type B Includes: Standard Keyway and (2) Set Screws
Item: Sprocket ANSI Sprocket Number: 100
Type: Finished Bore Material: Steel
For Use With: Roller Chain Hub Dia. (In.): 3-1/4
Industry Chain Size: 100 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 10, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.606 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.250 In., Type B, Length through Bore (In.) 1-7/8, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #100BS10H X 1