Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 100 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth

  • Zoro #: G0027371
  • Mfr #: 100BS13H X 1 1/4

$68.11

  • For Use With: Roller Chain
  • Sprocket Bore Type: Fixed Bore
  • Outside Dia. (In.): 5.827
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #100BS13H X 1 1/4 Specifications

  • Zoro #: G0027371
  • Mfr #: 100BS13H X 1 1/4
For Use With: Roller Chain Sprocket Bore Type: Fixed Bore
Outside Dia. (In.): 5.827 Pitch Dia. (In.): 1.250
Number of Teeth - Sprockets: 13 Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-5/8
Type: Finished Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single ANSI Sprocket Number: 100
Outside Dia.: 5.827" Number of Teeth: 13
Industry Chain Size: 100 Hub Dia. (In.): 3-7/8
Includes: Standard Keyway and (2) Set Screws Set Screw Dia. (In.): 5/16
Pitch Dia.: 1.250" Material - Sprockets: Steel
Keyseat Size (In.): 1/4 x 1/8 Bore Dia. - Sprockets: 1-1/4"
Sprocket Hub Type: Type B Material: Steel
Bore Dia. (In.): 1-1/4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.827 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.250 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 3-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #100BS13H X 1 1/4