Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth

  • Zoro #: G0027365
  • Mfr #: 100BS15H X 2 3/16

$73.58

  • Hub Dia. (In.): 4-1/2
  • Type: Finished Bore
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #100BS15H X 2 3/16 Specifications

  • Zoro #: G0027365
  • Mfr #: 100BS15H X 2 3/16
Hub Dia. (In.): 4-1/2 Type: Finished Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 1.250"
Number of Chain Rows: Single ANSI Sprocket Number: 100
Material: Steel Number of Teeth: 15
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1-3/4
For Use With: Roller Chain Bore Dia. (In.): 2-3/16
Bore Dia. - Sprockets: 2-3/16" Item: Sprocket
Outside Dia.: 6.614" Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Set Screw Dia. (In.): 1/2
Sprocket Hub Type: Type B Industry Chain Size: 100
Number of Teeth - Sprockets: 15 Keyseat Size (In.): 1/2 x 1/4
Includes: Standard Keyway and (2) Set Screws Pitch Dia. (In.): 1.250
Outside Dia. (In.): 6.614 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 2-3/16 In., Outside Dia. 6.614 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.250 In., Type B, Length through Bore (In.) 1-3/4, Hub Dia. (In.) 4-1/2, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #100BS15H X 2 3/16