Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 100 Chain Size, 2-3/16 Bore Dia., 19 # of Teeth

  • Zoro #: G0027356
  • Mfr #: 100BS19H X 2 3/16

$108.95

  • Pitch Dia. (In.): 1.250
  • Material: Steel
  • For Use With: Roller Chain
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #100BS19H X 2 3/16 Specifications

  • Zoro #: G0027356
  • Mfr #: 100BS19H X 2 3/16
Pitch Dia. (In.): 1.250 Material: Steel
For Use With: Roller Chain Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 2
Bore Dia. (In.): 2-3/16 Item: Sprocket
Number of Chain Rows: Single Number of Teeth - Sprockets: 19
Sprocket Hub Type: Type B Number of Teeth: 19
Industry Chain Size: 100 Hub Dia. (In.): 4-1/2
ANSI Sprocket Number: 100 Bore Dia. - Sprockets: 2-3/16"
Outside Dia.: 8.228" Sprocket Bore Type: Fixed Bore
Set Screw Dia. (In.): 1/2 Includes: Standard Keyway and (2) Set Screws
Pitch Dia.: 1.250" Outside Dia. (In.): 8.228
Type: Finished Bore Material - Sprockets: Steel
Keyseat Size (In.): 1/2 x 1/4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 100, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 2-3/16 In., Outside Dia. 8.228 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.250 In., Type B, Length through Bore (In.) 2, Hub Dia. (In.) 4-1/2, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #100BS19H X 2 3/16