Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth
  • Zoro #: G0029849
  • Mfr #: 35BS24H X 3/4
$13.62
  • Material: Steel
  • Pitch Dia. (In.): 0.375
  • ANSI Sprocket Number: 35
See full product details
Orders over $50 ship free.

Tritan #35BS24H X 3/4 Specifications

  • Zoro #: G0029849
  • Mfr #: 35BS24H X 3/4
Material: Steel Pitch Dia. (In.): 0.375
ANSI Sprocket Number: 35 Sprocket Hub Type: Type B
Industry Chain Size: 35 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item: Sprocket For Use With: Roller Chain
Length through Bore (In.): 7/8 Set Screw Dia. (In.): 1/4
Pitch Dia.: 0.375" Bore Dia. - Sprockets: 3/4"
Material - Sprockets: Steel Outside Dia.: 3.071"
Bore Dia. (In.): 3/4 Number of Chain Rows: Single
Keyseat Size (In.): 3/16 x 3/32 Type: Finished Bore
Hub Dia. (In.): 2 Number of Teeth - Sprockets: 24
Sprocket Bore Type: Fixed Bore Includes: Standard Keyway and (2) Set Screws
Number of Teeth: 24 Outside Dia. (In.): 3.071
Item - Roller Chain Sprockets: Roller Chain Sprocket Industry Chain Pitch: 3/8"
Keyway Size: 3/16" x 3/32" Length through Bore: 0.875"
Hub Dia.: 2" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.071 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS24H X 3/4