Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth

  • Zoro #: G0029830
  • Mfr #: 35BS24H X 5/8

$14.00

  • Item: Sprocket
  • Length through Bore (In.): 7/8
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS24H X 5/8 Specifications

  • Zoro #: G0029830
  • Mfr #: 35BS24H X 5/8
Item: Sprocket Length through Bore (In.): 7/8
Material: Steel Keyseat Size (In.): 3/16 x 3/32
ANSI Sprocket Number: 35 Material - Sprockets: Steel
Number of Teeth - Sprockets: 24 Number of Chain Rows: Single
Set Screw Dia. (In.): 1/4 Outside Dia.: 3.071"
Bore Dia. - Sprockets: 5/8" Pitch Dia.: 0.375"
Sprocket Bore Type: Fixed Bore Bore Dia. (In.): 5/8
Hub Dia. (In.): 2 Sprocket Hub Type: Type B
Number of Teeth: 24 Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia. (In.): 0.375 Outside Dia. (In.): 3.071
Type: Finished Bore For Use With: Roller Chain
Industry Chain Size: 35 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.071 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS24H X 5/8