Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth
  • Zoro #: G0029821
  • Mfr #: 35BS25H X 3/4
$18.28
  • Length through Bore (In.): 7/8
  • Bore Dia. (In.): 3/4
  • Number of Chain Rows: Single
See full product details
Orders over $50 ship free.

Tritan #35BS25H X 3/4 Specifications

  • Zoro #: G0029821
  • Mfr #: 35BS25H X 3/4
Length through Bore (In.): 7/8 Bore Dia. (In.): 3/4
Number of Chain Rows: Single Keyseat Size (In.): 3/16 x 3/32
Item - Roller Chain Sprockets: Roller Chain Sprocket Type: Finished Bore
Pitch Dia.: 0.375" Bore Dia. - Sprockets: 3/4"
Number of Teeth: 25 Material: Steel
Material - Sprockets: Steel Hub Dia. (In.): 2
For Use With: Roller Chain Item: Sprocket
Sprocket Bore Type: Fixed Bore Industry Chain Size: 35
Set Screw Dia. (In.): 1/4 Sprocket Hub Type: Type B
Number of Teeth - Sprockets: 25 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia.: 3.189" Pitch Dia. (In.): 0.375
Outside Dia. (In.): 3.189 ANSI Sprocket Number: 35
Includes: Standard Keyway and (2) Set Screws Keyway Size: 3/16" x 3/32"
Hub Dia.: 2" Industry Chain Pitch: 3/8"
Length through Bore: 0.875" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 25, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.189 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS25H X 3/4