Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 35 Chain Size, 1 Bore Dia., 28 # of Teeth
  • Zoro #: G0029815
  • Mfr #: 35BS28H X 1
$15.80
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Bore Dia. - Sprockets: 1"
  • Set Screw Dia. (In.): 5/16
See full product details
Orders over $50 ship free.

Tritan #35BS28H X 1 Specifications

  • Zoro #: G0029815
  • Mfr #: 35BS28H X 1
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. - Sprockets: 1"
Set Screw Dia. (In.): 5/16 Outside Dia.: 3.543"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia. (In.): 3.543
Material - Sprockets: Steel Material: Steel
Type: Finished Bore ANSI Sprocket Number: 35
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 2
Keyseat Size (In.): 1/4 x 1/8 Industry Chain Size: 35
Item: Sprocket Number of Teeth - Sprockets: 28
Pitch Dia.: 0.375" Sprocket Hub Type: Type B
Bore Dia. (In.): 1 Sprocket Bore Type: Fixed Bore
Pitch Dia. (In.): 0.375 For Use With: Roller Chain
Number of Chain Rows: Single Length through Bore (In.): 7/8
Number of Teeth: 28 Hub Dia.: 2"
Length through Bore: 0.875" Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 3/8" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.543 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS28H X 1