Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 5/8 Bore Dia., 28 # of Teeth

  • Zoro #: G0029806
  • Mfr #: 35BS28H X 5/8

$14.47

  • Number of Teeth - Sprockets: 28
  • Material - Sprockets: Steel
  • Hub Dia. (In.): 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS28H X 5/8 Specifications

  • Zoro #: G0029806
  • Mfr #: 35BS28H X 5/8
Number of Teeth - Sprockets: 28 Material - Sprockets: Steel
Hub Dia. (In.): 2 Set Screw Dia. (In.): 1/4
Bore Dia. - Sprockets: 5/8" Outside Dia. (In.): 3.543
Pitch Dia.: 0.375" Bore Dia. (In.): 5/8
Item - Roller Chain Sprockets: Roller Chain Sprocket Type: Finished Bore
Sprocket Hub Type: Type B Industry Chain Size: 35
Keyseat Size (In.): 3/16 x 3/32 Item: Sprocket
Number of Chain Rows: Single Includes: Standard Keyway and (2) Set Screws
For Use With: Roller Chain Length through Bore (In.): 7/8
ANSI Sprocket Number: 35 Material: Steel
Sprocket Bore Type: Fixed Bore Number of Teeth: 28
Pitch Dia. (In.): 0.375 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia.: 3.543" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.543 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS28H X 5/8