Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 1 Bore Dia., 30 # of Teeth

  • Zoro #: G0029797
  • Mfr #: 35BS30H X 1

$17.50

  • Bore Dia. - Sprockets: 1"
  • Pitch Dia.: 0.375"
  • Sprocket Hub Type: Type B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS30H X 1 Specifications

  • Zoro #: G0029797
  • Mfr #: 35BS30H X 1
Bore Dia. - Sprockets: 1" Pitch Dia.: 0.375"
Sprocket Hub Type: Type B Number of Teeth: 30
Type: Finished Bore Includes: Standard Keyway and (2) Set Screws
Set Screw Dia. (In.): 5/16 Length through Bore (In.): 7/8
ANSI Sprocket Number: 35 Keyseat Size (In.): 1/4 x 1/8
Industry Chain Size: 35 Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia. (In.): 0.375
Number of Chain Rows: Single Outside Dia. (In.): 3.780
Bore Dia. (In.): 1 Outside Dia.: 3.780"
Hub Dia. (In.): 2 Material - Sprockets: Steel
Number of Teeth - Sprockets: 30 Item: Sprocket
Sprocket Bore Type: Fixed Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS30H X 1