Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 35 Chain Size, 3/4 Bore Dia., 30 # of Teeth
  • Zoro #: G0029788
  • Mfr #: 35BS30H X 3/4
$18.56
  • Bore Dia. (In.): 3/4
  • Industry Chain Size: 35
  • Number of Chain Rows: Single
See full product details
Orders over $50 ship free.

Tritan #35BS30H X 3/4 Specifications

  • Zoro #: G0029788
  • Mfr #: 35BS30H X 3/4
Bore Dia. (In.): 3/4 Industry Chain Size: 35
Number of Chain Rows: Single Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia. (In.): 0.375 Length through Bore (In.): 7/8
Number of Teeth - Sprockets: 30 Sprocket Hub Type: Type B
ANSI Sprocket Number: 35 Bore Dia. - Sprockets: 3/4"
Material - Sprockets: Steel Type: Finished Bore
Material: Steel Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 2
Item - Roller Chain Sprockets: Roller Chain Sprocket Outside Dia.: 3.780"
Item: Sprocket For Use With: Roller Chain
Set Screw Dia. (In.): 1/4 Outside Dia. (In.): 3.780
Keyseat Size (In.): 3/16 x 3/32 Number of Teeth: 30
Pitch Dia.: 0.375" Length through Bore: 0.875"
Hub Dia.: 2" Keyway Size: 3/16" x 3/32"
Industry Chain Pitch: 3/8" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS30H X 3/4