Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth

  • Zoro #: G0029779
  • Mfr #: 35BS30H X 5/8

$22.76

  • Bore Dia. - Sprockets: 5/8"
  • Set Screw Dia. (In.): 1/4
  • ANSI Sprocket Number: 35
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS30H X 5/8 Specifications

  • Zoro #: G0029779
  • Mfr #: 35BS30H X 5/8
Bore Dia. - Sprockets: 5/8" Set Screw Dia. (In.): 1/4
ANSI Sprocket Number: 35 Item - Roller Chain Sprockets: Roller Chain Sprocket
Keyseat Size (In.): 3/16 x 3/32 Number of Chain Rows: Single
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Material: Steel Hub Dia. (In.): 2
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 7/8
For Use With: Roller Chain Sprocket Hub Type: Type B
Industry Chain Size: 35 Pitch Dia. (In.): 0.375
Bore Dia. (In.): 5/8 Pitch Dia.: 0.375"
Outside Dia. (In.): 3.780 Item: Sprocket
Number of Teeth: 30 Material - Sprockets: Steel
Number of Teeth - Sprockets: 30 Outside Dia.: 3.780"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS30H X 5/8