Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 1 Bore Dia., 32 # of Teeth

  • Zoro #: G0029760
  • Mfr #: 35BS32H X 1

$20.25

  • Keyseat Size (In.): 1/4 x 1/8
  • Includes: Standard Keyway and (2) Set Screws
  • Sprocket Hub Type: Type B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS32H X 1 Specifications

  • Zoro #: G0029760
  • Mfr #: 35BS32H X 1
Keyseat Size (In.): 1/4 x 1/8 Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. (In.): 1 Outside Dia. (In.): 4.016
Length through Bore (In.): 7/8 Pitch Dia.: 0.375"
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 2
Sprocket Bore Type: Fixed Bore Industry Chain Size: 35
Material: Steel Material - Sprockets: Steel
Number of Teeth - Sprockets: 32 Item: Sprocket
Number of Teeth: 32 Bore Dia. - Sprockets: 1"
Number of Chain Rows: Single ANSI Sprocket Number: 35
Outside Dia.: 4.016" Type: Finished Bore
Set Screw Dia. (In.): 5/16 For Use With: Roller Chain
Pitch Dia. (In.): 0.375 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS32H X 1