Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth
  • Zoro #: G0029751
  • Mfr #: 35BS32H X 3/4
$20.25
  • Hub Dia. (In.): 2
  • Item: Sprocket
  • Number of Teeth: 32
See full product details
Orders over $50 ship free.

Tritan #35BS32H X 3/4 Specifications

  • Zoro #: G0029751
  • Mfr #: 35BS32H X 3/4
Hub Dia. (In.): 2 Item: Sprocket
Number of Teeth: 32 Industry Chain Size: 35
ANSI Sprocket Number: 35 Keyseat Size (In.): 3/16 x 3/32
Sprocket Hub Type: Type B Material - Sprockets: Steel
Type: Finished Bore Material: Steel
Outside Dia. (In.): 4.016 Sprocket Bore Type: Fixed Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. - Sprockets: 3/4"
Set Screw Dia. (In.): 1/4 Outside Dia.: 4.016"
Pitch Dia. (In.): 0.375 Bore Dia. (In.): 3/4
Number of Teeth - Sprockets: 32 Includes: Standard Keyway and (2) Set Screws
Number of Chain Rows: Single Pitch Dia.: 0.375"
Length through Bore (In.): 7/8 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia.: 2"
Length through Bore: 0.875" Keyway Size: 3/16" x 3/32"
Industry Chain Pitch: 3/8" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 7/8, Hub Dia. (In.) 2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS32H X 3/4