Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth

  • Zoro #: G0029690
  • Mfr #: 35BS40H X 3/4

$41.49

  • Includes: Standard Keyway and (2) Set Screws
  • Pitch Dia.: 0.375"
  • Sprocket Hub Type: Type B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #35BS40H X 3/4 Specifications

  • Zoro #: G0029690
  • Mfr #: 35BS40H X 3/4
Includes: Standard Keyway and (2) Set Screws Pitch Dia.: 0.375"
Sprocket Hub Type: Type B Length through Bore (In.): 1
Sprocket Bore Type: Fixed Bore Bore Dia. - Sprockets: 3/4"
Material: Steel For Use With: Roller Chain
ANSI Sprocket Number: 35 Material - Sprockets: Steel
Pitch Dia. (In.): 0.375 Item - Roller Chain Sprockets: Roller Chain Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia. (In.): 2-1/4
Set Screw Dia. (In.): 1/4 Keyseat Size (In.): 3/16 x 3/32
Number of Teeth: 40 Outside Dia. (In.): 5.000
Item: Sprocket Industry Chain Size: 35
Outside Dia.: 5.000" Number of Teeth - Sprockets: 40
Number of Chain Rows: Single Type: Finished Bore
Bore Dia. (In.): 3/4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.000 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-1/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #35BS40H X 3/4