Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1 Bore Dia., 21 # of Teeth
  • Zoro #: G0029681
  • Mfr #: 40BS21H X 1
$15.09
  • Outside Dia.: 3.622"
  • Number of Chain Rows: Single
  • Bore Dia. (In.): 1
See full product details
Orders over $50 ship free.

Tritan #40BS21H X 1 Specifications

  • Zoro #: G0029681
  • Mfr #: 40BS21H X 1
Outside Dia.: 3.622" Number of Chain Rows: Single
Bore Dia. (In.): 1 Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Bore Dia. - Sprockets: 1"
Pitch Dia. (In.): 0.500 Hub Dia. (In.): 2-3/4
Material: Steel Keyseat Size (In.): 1/4 x 1/8
Outside Dia. (In.): 3.622 Number of Teeth - Sprockets: 21
Material - Sprockets: Steel ANSI Sprocket Number: 40
Number of Teeth: 21 Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Industry Chain Size: 40
Set Screw Dia. (In.): 5/16 For Use With: Roller Chain
Sprocket Bore Type: Fixed Bore Pitch Dia.: 0.500"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1
Sprocket Hub Type: Type B Industry Chain Pitch: 1/2"
Length through Bore: 1.000" Keyway Size: 1/4" x 1/8"
Hub Dia.: 2.750" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.622 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS21H X 1