Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth
  • Zoro #: G0029666
  • Mfr #: 40BS22H X 1 1/4
$15.56
  • Sprocket Bore Type: Fixed Bore
  • Material: Steel
  • Material - Sprockets: Steel
See full product details
Orders over $50 ship free.

Tritan #40BS22H X 1 1/4 Specifications

  • Zoro #: G0029666
  • Mfr #: 40BS22H X 1 1/4
Sprocket Bore Type: Fixed Bore Material: Steel
Material - Sprockets: Steel Bore Dia. (In.): 1-1/4
Item: Sprocket Item - Roller Chain Sprockets: Roller Chain Sprocket
Type: Finished Bore Keyseat Size (In.): 1/4 x 1/8
Pitch Dia.: 0.500" Includes: Standard Keyway and (2) Set Screws
Number of Chain Rows: Single ANSI Sprocket Number: 40
Pitch Dia. (In.): 0.500 Sprocket Hub Type: Type B
Number of Teeth - Sprockets: 22 Outside Dia.: 3.780"
Outside Dia. (In.): 3.780 Hub Dia. (In.): 2-7/8
Length through Bore (In.): 1 Industry Chain Size: 40
For Use With: Roller Chain Bore Dia. - Sprockets: 1-1/4"
Set Screw Dia. (In.): 5/16 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 22 Industry Chain Pitch: 1/2"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.000"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 In., Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore 1.000 In., Hub Dia. 2.875 In., Set Screw Hole Dia. 0.313 In., Keyway Size 1/4 In. x 1/8 In., Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #40BS22H X 1 1/4