Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 22 # of Teeth

  • Zoro #: G0029675
  • Mfr #: 40BS22H X 1

$16.00

  • For Use With: Roller Chain
  • Number of Chain Rows: Single
  • Outside Dia.: 3.780"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS22H X 1 Specifications

  • Zoro #: G0029675
  • Mfr #: 40BS22H X 1
For Use With: Roller Chain Number of Chain Rows: Single
Outside Dia.: 3.780" Sprocket Bore Type: Fixed Bore
Material: Steel ANSI Sprocket Number: 40
Bore Dia. (In.): 1 Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Hub Dia. (In.): 2-7/8
Item: Sprocket Keyseat Size (In.): 1/4 x 1/8
Item - Roller Chain Sprockets: Roller Chain Sprocket Industry Chain Size: 40
Bore Dia. - Sprockets: 1" Number of Teeth: 22
Material - Sprockets: Steel Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Length through Bore (In.): 1 Set Screw Dia. (In.): 5/16
Pitch Dia.: 0.500" Pitch Dia. (In.): 0.500
Outside Dia. (In.): 3.780 Sprocket Hub Type: Type B
Number of Teeth - Sprockets: 22 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS22H X 1