Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth
  • Zoro #: G0029648
  • Mfr #: 40BS22H X 5/8
$15.56
  • Sprocket Bore Type: Fixed Bore
  • Outside Dia. (In.): 3.780
  • Material: Steel
See full product details
Orders over $50 ship free.

Tritan #40BS22H X 5/8 Specifications

  • Zoro #: G0029648
  • Mfr #: 40BS22H X 5/8
Sprocket Bore Type: Fixed Bore Outside Dia. (In.): 3.780
Material: Steel Type: Finished Bore
Number of Chain Rows: Single Pitch Dia. (In.): 0.500
Item - Roller Chain Sprockets: Roller Chain Sprocket Material - Sprockets: Steel
Item: Sprocket Keyseat Size (In.): 3/16 x 3/32
ANSI Sprocket Number: 40 Industry Chain Size: 40
Bore Dia. - Sprockets: 5/8" Outside Dia.: 3.780"
Hub Dia. (In.): 2-7/8 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth: 22
Bore Dia. (In.): 5/8 Length through Bore (In.): 1
Number of Teeth - Sprockets: 22 Sprocket Hub Type: Type B
Includes: Standard Keyway and (2) Set Screws Set Screw Dia. (In.): 1/4
Pitch Dia.: 0.500" Industry Chain Pitch: 1/2"
Length through Bore: 1.000" Keyway Size: 3/16" x 3/32"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS22H X 5/8