Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth

  • Zoro #: G0029639
  • Mfr #: 40BS22H X 7/8

$15.56

  • Material: Steel
  • Sprocket Hub Type: Type B
  • For Use With: Roller Chain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS22H X 7/8 Specifications

  • Zoro #: G0029639
  • Mfr #: 40BS22H X 7/8
Material: Steel Sprocket Hub Type: Type B
For Use With: Roller Chain Number of Teeth - Sprockets: 22
Industry Chain Size: 40 Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia.: 3.780" Keyseat Size (In.): 3/16 x 3/32
Item: Sprocket Number of Teeth: 22
Pitch Dia.: 0.500" Item - Roller Chain Sprockets: Roller Chain Sprocket
Material - Sprockets: Steel Bore Dia. (In.): 7/8
Pitch Dia. (In.): 0.500 Set Screw Dia. (In.): 1/4
Sprocket Bore Type: Fixed Bore ANSI Sprocket Number: 40
Length through Bore (In.): 1 Hub Dia. (In.): 2-7/8
Outside Dia. (In.): 3.780 Number of Chain Rows: Single
Bore Dia. - Sprockets: 7/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 3.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS22H X 7/8