Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 23 # of Teeth

  • Zoro #: G0029620
  • Mfr #: 40BS23H X 1
$17.75
  • Pitch Dia. (In.): 0.500
  • Pitch Dia.: 0.5 in
  • For Use With: Roller Chain
See full product details
Orders over $75 ship free.

Tritan #40BS23H X 1 Specifications

  • Zoro #: G0029620
  • Mfr #: 40BS23H X 1
Pitch Dia. (In.): 0.500 Pitch Dia.: 0.5 in
For Use With: Roller Chain Number of Teeth: 23
Item: Sprocket Material - Sprockets: Steel
Bore Dia. (In.): 1 Keyseat Size (In.): 1/4 x 1/8
Material: Steel Number of Chain Rows: Single
Outside Dia. (In.): 3.937 Type: Finished Bore
Bore Dia. - Sprockets: 1 in ANSI Sprocket Number: 40
Set Screw Dia. (In.): 5/16 Industry Chain Size: 40
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia. (In.): 3
Number of Teeth - Sprockets: 23 Outside Dia.: 3.937 in
Item - Roller Chain Sprockets: Roller Chain Sprocket Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Sprocket Hub Type: Type B
Length through Bore (In.): 1 Max. Bore (In.):
Set Screw Size: Agency Compliance:
Chain Size - Sprockets: Max. Bore - Sprockets:
Bushing Required: Bushing Required - Sprockets:
Angular Misalignment Tolerance: Width (In.):
End Float Tolerance (In.): Max. Parallel Misalignment (In.):
Pitch: Temp. Range (F):
Keyway: Max. Number of Teeth:
Setscrew: HP Rating @ 100 RPM:
Bore Type: Keyway Size: 1/4 in x 1/8 in
Industry Chain Pitch: 1/2 in Length through Bore: 1.0 in
Hub Dia.: 3.0 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 3.937 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.5 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.0 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #40BS23H X 1