Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 3/4 Bore Dia., 23 # of Teeth
  • Zoro #: G0029611
  • Mfr #: 40BS23H X 3/4
$17.00
  • Industry Chain Size: 40
  • Outside Dia. (In.): 3.937
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #40BS23H X 3/4 Specifications

  • Zoro #: G0029611
  • Mfr #: 40BS23H X 3/4
Industry Chain Size: 40 Outside Dia. (In.): 3.937
Sprocket Bore Type: Fixed Bore Number of Teeth - Sprockets: 23
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With: Roller Chain Hub Dia. (In.): 3
Bore Dia. - Sprockets: 3/4" Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32 Number of Chain Rows: Single
Number of Teeth: 23 Outside Dia.: 3.937"
Length through Bore (In.): 1 Item: Sprocket
Pitch Dia. (In.): 0.500 Type: Finished Bore
Bore Dia. (In.): 3/4 Sprocket Hub Type: Type B
Includes: Standard Keyway and (2) Set Screws Material - Sprockets: Steel
Material: Steel Pitch Dia.: 0.500"
ANSI Sprocket Number: 40 Keyway Size: 3/16" x 3/32"
Industry Chain Pitch: 1/2" Length through Bore: 1.000"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS23H X 3/4