Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth

  • Zoro #: G0029605
  • Mfr #: 40BS23H X 5/8

$17.00

  • Pitch Dia.: 0.500"
  • Industry Chain Size: 40
  • Outside Dia. (In.): 3.937
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS23H X 5/8 Specifications

  • Zoro #: G0029605
  • Mfr #: 40BS23H X 5/8
Pitch Dia.: 0.500" Industry Chain Size: 40
Outside Dia. (In.): 3.937 Material: Steel
Number of Chain Rows: Single Bore Dia. (In.): 5/8
Type: Finished Bore Includes: Standard Keyway and (2) Set Screws
Set Screw Dia. (In.): 1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Keyseat Size (In.): 3/16 x 3/32 Outside Dia.: 3.937"
Pitch Dia. (In.): 0.500 Number of Teeth - Sprockets: 23
Bore Dia. - Sprockets: 5/8" Sprocket Hub Type: Type B
Length through Bore (In.): 1 ANSI Sprocket Number: 40
Item: Sprocket Number of Teeth: 23
Material - Sprockets: Steel For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia. (In.): 3
Sprocket Bore Type: Fixed Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS23H X 5/8