Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth
  • Zoro #: G0029578
  • Mfr #: 40BS24H X 1 1/8
$18.49
  • Material: Steel
  • Pitch Dia. (In.): 0.500
  • Bore Dia. (In.): 1-1/8
See full product details
Orders over $50 ship free.

Tritan #40BS24H X 1 1/8 Specifications

  • Zoro #: G0029578
  • Mfr #: 40BS24H X 1 1/8
Material: Steel Pitch Dia. (In.): 0.500
Bore Dia. (In.): 1-1/8 Item: Sprocket
Outside Dia.: 4.094" Number of Teeth - Sprockets: 24
Industry Chain Size: 40 Type: Finished Bore
Bore Dia. - Sprockets: 1-1/8" Number of Teeth: 24
Sprocket Bore Type: Fixed Bore Set Screw Dia. (In.): 5/16
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia. (In.): 4.094 Material - Sprockets: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia.: 0.500"
Includes: Standard Keyway and (2) Set Screws Sprocket Hub Type: Type B
For Use With: Roller Chain ANSI Sprocket Number: 40
Length through Bore (In.): 1 Keyseat Size (In.): 1/4 x 1/8
Hub Dia. (In.): 3-3/4 Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 1/2" Length through Bore: 1.000"
Hub Dia.: 3.750" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 4.094 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS24H X 1 1/8