Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth

  • Zoro #: G0029569
  • Mfr #: 40BS24H X 3/4

$19.00

  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 0.500"
  • Pitch Dia. (In.): 0.500
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS24H X 3/4 Specifications

  • Zoro #: G0029569
  • Mfr #: 40BS24H X 3/4
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.500"
Pitch Dia. (In.): 0.500 Bore Dia. - Sprockets: 3/4"
Material - Sprockets: Steel Sprocket Hub Type: Type B
Number of Chain Rows: Single Industry Chain Size: 40
ANSI Sprocket Number: 40 Keyseat Size (In.): 3/16 x 3/32
Sprocket Bore Type: Fixed Bore Item: Sprocket
Length through Bore (In.): 1 Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 3-3/4 Outside Dia.: 4.094"
Bore Dia. (In.): 3/4 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth: 24
Set Screw Dia. (In.): 1/4 Material: Steel
Number of Teeth - Sprockets: 24 Type: Finished Bore
Outside Dia. (In.): 4.094 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.094 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS24H X 3/4