Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 7/8 Bore Dia., 24 # of Teeth
  • Zoro #: G0029550
  • Mfr #: 40BS24H X 7/8
$21.81
  • Number of Teeth: 24
  • Number of Chain Rows: Single
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #40BS24H X 7/8 Specifications

  • Zoro #: G0029550
  • Mfr #: 40BS24H X 7/8
Number of Teeth: 24 Number of Chain Rows: Single
Sprocket Bore Type: Fixed Bore Set Screw Dia. (In.): 1/4
Industry Chain Size: 40 Outside Dia.: 4.094"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees For Use With: Roller Chain
ANSI Sprocket Number: 40 Outside Dia. (In.): 4.094
Pitch Dia.: 0.500" Includes: Standard Keyway and (2) Set Screws
Bore Dia. - Sprockets: 7/8" Hub Dia. (In.): 3-3/4
Sprocket Hub Type: Type B Material: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1
Type: Finished Bore Pitch Dia. (In.): 0.500
Keyseat Size (In.): 3/16 x 3/32 Number of Teeth - Sprockets: 24
Item: Sprocket Bore Dia. (In.): 7/8
Material - Sprockets: Steel Length through Bore: 1.000"
Keyway Size: 3/16" x 3/32" Industry Chain Pitch: 1/2"
Hub Dia.: 3.750" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 4.094 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS24H X 7/8