Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 7/8 Bore Dia., 25 # of Teeth
  • Zoro #: G0029526
  • Mfr #: 40BS25H X 7/8
$26.04
  • Number of Teeth - Sprockets: 25
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Number of Chain Rows: Single
See full product details
Orders over $50 ship free.

Tritan #40BS25H X 7/8 Specifications

  • Zoro #: G0029526
  • Mfr #: 40BS25H X 7/8
Number of Teeth - Sprockets: 25 Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Chain Rows: Single Set Screw Dia. (In.): 1/4
Sprocket Bore Type: Fixed Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number: 40 Outside Dia.: 4.252"
Material - Sprockets: Steel Item: Sprocket
Outside Dia. (In.): 4.252 Sprocket Hub Type: Type B
Pitch Dia.: 0.500" Bore Dia. - Sprockets: 7/8"
Includes: Standard Keyway and (2) Set Screws Pitch Dia. (In.): 0.500
For Use With: Roller Chain Keyseat Size (In.): 3/16 x 3/32
Number of Teeth: 25 Bore Dia. (In.): 7/8
Type: Finished Bore Length through Bore (In.): 1
Material: Steel Hub Dia. (In.): 3-3/4
Industry Chain Size: 40 Industry Chain Pitch: 1/2"
Keyway Size: 3/16" x 3/32" Length through Bore: 1.000"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.750"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 25, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 4.252 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS25H X 7/8