Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1-7/16 Bore Dia., 26 # of Teeth
  • Zoro #: G0029508
  • Mfr #: 40BS26H X 1 7/16
$21.40
  • For Use With: Roller Chain
  • Includes: Standard Keyway and (2) Set Screws
  • Set Screw Dia. (In.): 3/8
See full product details
Orders over $50 ship free.

Tritan #40BS26H X 1 7/16 Specifications

  • Zoro #: G0029508
  • Mfr #: 40BS26H X 1 7/16
For Use With: Roller Chain Includes: Standard Keyway and (2) Set Screws
Set Screw Dia. (In.): 3/8 Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 3-3/4
Sprocket Bore Type: Fixed Bore Material - Sprockets: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia. (In.): 4.409
Number of Teeth - Sprockets: 26 ANSI Sprocket Number: 40
Number of Chain Rows: Single Industry Chain Size: 40
Keyseat Size (In.): 3/8 x 3/16 Material: Steel
Length through Bore (In.): 1 Number of Teeth: 26
Type: Finished Bore Outside Dia.: 4.409"
Bore Dia. (In.): 1-7/16 Sprocket Hub Type: Type B
Pitch Dia.: 0.500" Bore Dia. - Sprockets: 1-7/16"
Pitch Dia. (In.): 0.500 Length through Bore: 1.000"
Keyway Size: 3/8" x 3/16" Industry Chain Pitch: 1/2"
Hub Dia.: 3.750" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 4.409 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS26H X 1 7/16