Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 26 # of Teeth

  • Zoro #: G0029517
  • Mfr #: 40BS26H X 1

$30.38

  • Bore Dia. (In.): 1
  • Outside Dia.: 4.409"
  • Set Screw Dia. (In.): 5/16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS26H X 1 Specifications

  • Zoro #: G0029517
  • Mfr #: 40BS26H X 1
Bore Dia. (In.): 1 Outside Dia.: 4.409"
Set Screw Dia. (In.): 5/16 Outside Dia. (In.): 4.409
Includes: Standard Keyway and (2) Set Screws Item: Sprocket
Keyseat Size (In.): 1/4 x 1/8 Material: Steel
ANSI Sprocket Number: 40 Sprocket Bore Type: Fixed Bore
Material - Sprockets: Steel Sprocket Hub Type: Type B
Bore Dia. - Sprockets: 1" Pitch Dia.: 0.500"
Length through Bore (In.): 1 Industry Chain Size: 40
For Use With: Roller Chain Hub Dia. (In.): 3-3/4
Type: Finished Bore Number of Teeth: 26
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Chain Rows: Single
Number of Teeth - Sprockets: 26 Pitch Dia. (In.): 0.500
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.409 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS26H X 1