Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth

  • Zoro #: G0029480
  • Mfr #: 40BS28H X 1 1/2

$26.49

  • Length through Bore (In.): 1
  • Hub Dia. (In.): 3-3/4
  • Number of Teeth: 28
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS28H X 1 1/2 Specifications

  • Zoro #: G0029480
  • Mfr #: 40BS28H X 1 1/2
Length through Bore (In.): 1 Hub Dia. (In.): 3-3/4
Number of Teeth: 28 Outside Dia. (In.): 4.724
Includes: Standard Keyway and (2) Set Screws Pitch Dia.: 0.500"
For Use With: Roller Chain Pitch Dia. (In.): 0.500
Industry Chain Size: 40 ANSI Sprocket Number: 40
Bore Dia. - Sprockets: 1-1/2" Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Set Screw Dia. (In.): 3/8
Number of Teeth - Sprockets: 28 Sprocket Bore Type: Fixed Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Material: Steel
Sprocket Hub Type: Type B Outside Dia.: 4.724"
Number of Chain Rows: Single Bore Dia. (In.): 1-1/2
Keyseat Size (In.): 3/8 x 3/16 Type: Finished Bore
Material - Sprockets: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.724 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS28H X 1 1/2