Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth
  • Zoro #: G0029471
  • Mfr #: 40BS28H X 3/4
$24.25
  • Number of Teeth: 28
  • Includes: Standard Keyway and (2) Set Screws
  • Sprocket Hub Type: Type B
See full product details
Orders over $50 ship free.

Tritan #40BS28H X 3/4 Specifications

  • Zoro #: G0029471
  • Mfr #: 40BS28H X 3/4
Number of Teeth: 28 Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Material - Sprockets: Steel
Outside Dia.: 4.724" Length through Bore (In.): 1
For Use With: Roller Chain Bore Dia. - Sprockets: 3/4"
Keyseat Size (In.): 3/16 x 3/32 Material: Steel
Industry Chain Size: 40 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth - Sprockets: 28 Item: Sprocket
Number of Chain Rows: Single Sprocket Bore Type: Fixed Bore
Pitch Dia.: 0.500" Type: Finished Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 3-3/4
ANSI Sprocket Number: 40 Set Screw Dia. (In.): 1/4
Pitch Dia. (In.): 0.500 Bore Dia. (In.): 3/4
Outside Dia. (In.): 4.724 Length through Bore: 1.000"
Industry Chain Pitch: 1/2" Keyway Size: 3/16" x 3/32"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.750"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.724 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS28H X 3/4